5/16"-24 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1013467| Mfr #: 3PDG8

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013467 Mfr #: 3PDG8
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 18-8
Nut Style: Nylon Insert Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFastener Thread Type: UNF
Nut Standards: IFI-100/107Width Across Flats: 1/2"
Dia./Thread Size: 5/16"-24Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade 18-8, Width Across Flats 1/2 In., Nut Height 11/32 In., Nut Standards IFI-100/107, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.