5/16"-24 Grade 2 Chrome Plated Finish Low Carbon Steel Nylon Insert Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G1521213| Mfr #: MPB3256

$11.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521213 Mfr #: MPB3256
Basic Material: Low Carbon SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Item: Lock NutNut Style: Nylon Insert Lock Nut
Fastener Thread Direction: Right HandFlange Dia.: -
Width Across Flats: 1/2"Dia./Thread Size: 5/16"-24
Fastener Thread Type: UNFCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Low Carbon Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade Grade 2, Width Across Flats 1/2 In., Flange Dia. -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.