5/16"-24 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0620812| Mfr #: 4CAK2

$6.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0620812 Mfr #: 4CAK2
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 37/64"
Fastener Finish: Zinc PlatedDia./Thread Size: 5/16"-24
Basic Material: SteelSystem of Measurement: Inch
Nut Style: Tooth Washer Lock NutMaterial Grade: Grade 2
Fastener Thread Type: UNFWidth Across Flats: 1/2"
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade Grade 2, Width Across Flats 1/2 In., Nut Height 21/64 In., Flange Dia. 37/64 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.