20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/16"-24 Grade 5 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1419214| Mfr #: 195523

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419214 Mfr #: 195523
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Material Grade: Grade 5Nut Style: Nylon Insert Lock Nut
Fastener Thread Direction: Right HandItem: Lock Nut
Fastener Thread Type: UNFNut Standards: ASME B18.16.6
Width Across Flats: 1/2"Dia./Thread Size: 5/16"-24
Basic Material: SteelCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade Grade 5, Width Across Flats 1/2 In., Nut Height 11/32 In., Nut Standards ASME B18.16.6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.