KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G0411871| Mfr #: 4CAP5

$6.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411871 Mfr #: 4CAP5
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 5/8"-11Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 15/16"
Nut Style: Nylon Insert Lock Nut - FlangedBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 11/16"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/8 In.-11, Material Grade Grade 2, Width Across Flats 15/16 In., Nut Height 11/16 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 10

Reviews