5/8"-11 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G1684137| Mfr #: NLI20620NU-010P

$5.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock Nut
Width Across Flats: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684137 Mfr #: NLI20620NU-010P
Fastener Thread Direction: Right HandNut Style: Nylon Insert Lock Nut
Width Across Flats: 1-1/16"Fastener Thread Type: UNC (Coarse)
Nut Height: 55/64"Basic Material: Steel
Flange Dia.: -Dia./Thread Size: 5/8"-11
Item: Lock NutFastener Finish: Zinc Plated
Material Grade: Grade 2System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/8 In.-11, Material Grade Grade 2, Width Across Flats 1-1/16 In., Nut Height 55/64 In., Flange Dia. -, Package Quantity 10

Reviews