STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/8"-11 Grade A Zinc Plated Finish Steel Deformed Thread Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1774403| Mfr #: CLNI20620-025P

$8.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: IFI-100/107
Nut Style: Reversible Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774403 Mfr #: CLNI20620-025P
Fastener Thread Direction: Right HandNut Standards: IFI-100/107
Nut Style: Reversible Lock NutWidth Across Flats: 15/16"
Fastener Thread Type: UNC (Coarse)Nut Height: 35/64"
Basic Material: SteelFlange Dia.: -
Dia./Thread Size: 5/8"-11Item: Lock Nut
Fastener Finish: Zinc PlatedMaterial Grade: Grade A
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/8 In.-11, Material Grade Grade A, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 25

Reviews