KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0263855| Mfr #: 3XTN9

$16.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade C
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263855 Mfr #: 3XTN9
Fastener Thread Type: UNC (Coarse)Material Grade: Grade C
Dia./Thread Size: 5/8"-11Nut Standards: IFI-100/107
Width Across Flats: 15/16"Nut Style: Top Lock
Basic Material: SteelFastener Finish: Zinc Yellow
Nut Height: 35/64"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 5/8 In.-11, Material Grade Grade C, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards IFI-100/107, Package Quantity 25

Reviews