Lock Nut, 5/8-11, Steel, Galv, PK25

VALUE BRAND |Zoro #: G2466213|Mfr #: 4HFP3

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466213 Mfr #: 4HFP3
Basic Material: SteelFastener Finish: Hot Dip Galvanized
System of Measurement: InchItem: Lock Nut
Fastener Thread Direction: Right HandFlange Dia.: -
Fastener Thread Type: UNCWidth Across Flats: 15/16"
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): United States

Product Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/8 In.-11, Width Across Flats 15/16 In., Flange Dia. -, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.