JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-18 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G2323151| Mfr #: U51411.062.0002

$17.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2323151 Mfr #: U51411.062.0002
Material Grade: 18-8System of Measurement: Inch
Basic Material: Stainless SteelItem: Lock Nut
Fastener Thread Direction: Right HandFastener Finish: Plain
Nut Style: Nylon Insert Lock NutDia./Thread Size: 5/8"-18
Nut Standards: ASME B18.16.6Width Across Flats: 15/16"
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/8 In.-18, Material Grade 18-8, Width Across Flats 15/16 In., Nut Height 3/4 In., Nut Standards ASME B18.16.6, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.