20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/8"-18 Grade 2 Chrome Plated Finish Low Carbon Steel Nylon Insert Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G1400804| Mfr #: MPB281

$16.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400804 Mfr #: MPB281
Basic Material: Low Carbon SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Item: Lock NutNut Style: Nylon Insert Lock Nut
Fastener Thread Direction: Right HandFlange Dia.: -
Fastener Thread Type: UNFDia./Thread Size: 5/8"-18
Country of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Low Carbon Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/8 In.-18, Material Grade Grade 2, Nut Height 3/4 In., Flange Dia. -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.