Lock Nut, 5/8-18, Gr 8, Steel, Plain, PK25

VALUE BRAND |Zoro #: G1315011|Mfr #: 4FHV1

$10.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315011 Mfr #: 4FHV1
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 8
Fastener Thread Direction: Right HandItem: Lock Nut
Fastener Thread Type: UNFNut Style: Tooth Washer Lock Nut
Nut Standards: ASME B18.16.6Width Across Flats: 15/16"
Dia./Thread Size: 5/8"-18Country of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/8 In.-18, Material Grade Grade 8, Width Across Flats 15/16 In., Nut Height 3/4 In., Nut Standards ASME B18.16.6, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.