JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/8"-18 Grade 8 Yellow Zinc Finish Steel Tooth Washer Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1434526| Mfr #: 4FAJ9

$14.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1434526 Mfr #: 4FAJ9
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Yellow
Item: Lock NutMaterial Grade: Grade 8
Fastener Thread Direction: Right HandNut Standards: ASME B18.16.6
Fastener Thread Type: UNFWidth Across Flats: 15/16"
Dia./Thread Size: 5/8"-18Country of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/8 In.-18, Material Grade Grade 8, Width Across Flats 15/16 In., Nut Height 19/32 In., Nut Standards ASME B18.16.6, Package Quantity 25
Save 15%. Sign up for Z-mail.