KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-18 Grade 9 Zinc Plated Finish Steel Top Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G2063476| Mfr #: 612140-PG

$56.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material Grade: Grade 9
Dia./Thread Size: 5/8"-18
Width Across Flats: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063476 Mfr #: 612140-PG
Material Grade: Grade 9Dia./Thread Size: 5/8"-18
Width Across Flats: 15/16"Nut Style: Top Lock
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 23/32"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/8 In.-18, Material Grade Grade 9, Width Across Flats 15/16 In., Nut Height 23/32 In., Flange Dia. -, Package Quantity 50

Reviews