5/8"-18 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1195363| Mfr #: 4FAV4

$13.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195363 Mfr #: 4FAV4
Basic Material: SteelFastener Thread Direction: Right Hand
Item: Lock NutNut Standards: IFI-100/107
Width Across Flats: 15/16"Fastener Finish: Zinc Yellow
Material Grade: Grade CDia./Thread Size: 5/8"-18
System of Measurement: InchNut Style: Top Lock
Fastener Thread Type: UNFCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/8 In.-18, Material Grade Grade C, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards IFI-100/107, Package Quantity 25
Save 15%. Sign up for Z-mail.