5/8"-18 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0739532| Mfr #: SLFI80621-025P

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Lock Nut
Nut Height: 11/32"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0739532 Mfr #: SLFI80621-025P
Nut Style: Top LockFastener Thread Direction: Right Hand
Basic Material: SteelItem: Lock Nut
Dia./Thread Size: 5/8"-18System of Measurement: Inch
Nut Standards: IFI-100/107Width Across Flats: 15/16"
Fastener Finish: Zinc YellowMaterial Grade: Grade C
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/8 In.-18, Material Grade Grade C, Width Across Flats 15/16 In., Nut Height 11/32 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 25

Product Reviews