#6-32 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0414942| Mfr #: KEPIX0-6-100P

$6.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0414942 Mfr #: KEPIX0-6-100P
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 11/32"
Basic Material: Stainless SteelSystem of Measurement: Inch
Nut Style: Tooth Washer Lock NutMaterial Grade: 18-8
Fastener Thread Type: UNCWidth Across Flats: 5/16"
Fastener Finish: PlainDia./Thread Size: #6-32
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #6-32, Material Grade 18-8, Width Across Flats 5/16 In., Nut Height 9/64 In., Flange Dia. 11/32 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.