#6-32 Grade 2 Zinc Plated Finish Steel Serrated Flange Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1868203| Mfr #: 114755

$2.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868203 Mfr #: 114755
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 27/64"
Dia./Thread Size: #6-32Basic Material: Steel
System of Measurement: InchNut Standards: IFI-100/107
Fastener Thread Type: UNCNut Style: Serrated Flange Nut
Width Across Flats: 5/16"Fastener Finish: Zinc Plated
Material Grade: Grade 2Country of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Serrated Flange Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #6-32, Material Grade Grade 2, Width Across Flats 5/16 In., Nut Height 11/64 In., Nut Standards IFI-100/107, Flange Dia. 27/64 In., Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.