KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 Zinc Plated Finish Steel Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0327555| Mfr #: 1AY60

$28.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 5/32"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327555 Mfr #: 1AY60
Nut Height: 5/32"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Lock Nut
Dia./Thread Size: #6-32Flange Dia.: -
Width Across Flats: 5/16"Nut Style: Lock Nut with Conical Washer
System of Measurement: InchBasic Material: Steel
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #6-32, Width Across Flats 5/16 In., Nut Height 5/32 In., Flange Dia. -, Package Quantity 100

Reviews