LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/16"-14 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1108423| Mfr #: U51738.043.0001

$7.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108423 Mfr #: U51738.043.0001
Item: Lock NutFastener Thread Direction: Right Hand
Basic Material: Stainless SteelNut Style: Nylon Insert Lock Nut
System of Measurement: InchMaterial Grade: 18-8
Fastener Finish: PlainNut Standards: ASME B18.16.6
Width Across Flats: 5/8"Dia./Thread Size: 7/16"-14
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/16 In.-14, Material Grade 18-8, Width Across Flats 5/8 In., Nut Height 29/64 In., Nut Standards ASME B18.16.6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.