KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 Grade 2 Chrome Plated Finish Low Carbon Steel Nylon Insert Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G0424864| Mfr #: MPB3258

$7.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 7/16"-14
Flange Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424864 Mfr #: MPB3258
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 7/16"-14
Flange Dia.: -Width Across Flats: 5/8"
Nut Style: Nylon Insert Lock NutBasic Material: Steel
Fastener Finish: Chrome PlatedMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchLocknut Series: NE - Regular Lock Nut
Country of Origin (subject to change): Taiwan, Province of China

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Low Carbon Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/16 In.-14, Material Grade Grade 2, Width Across Flats 5/8 In., Flange Dia. -, Package Quantity 5

Reviews