20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/16"-14 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0728226| Mfr #: 3HDU6

$9.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728226 Mfr #: 3HDU6
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Direction: Right HandNut Standards: IFI-100/107
Width Across Flats: 5/8"Dia./Thread Size: 7/16"-14
Item: Lock NutFastener Thread Type: UNC
Nut Style: Nylon Insert Lock NutCountry of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/16 In.-14, Material Grade Grade 2, Width Across Flats 5/8 In., Nut Height 29/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.