KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 Grade 2 Zinc Plated Finish Steel Serrated Flange Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G2066233| Mfr #: 3HDX5

$9.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066233 Mfr #: 3HDX5
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 7/16"-14Flange Dia.: 15/16"
Nut Standards: IFI-145Width Across Flats: 11/16"
Nut Style: Self Locking Flange Nut - SerratedBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 25/64"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Taiwan, Province of China

Description

Lock Nut, Nut Style Serrated Flange Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/16 In.-14, Material Grade Grade 2, Width Across Flats 11/16 In., Nut Height 25/64 In., Nut Standards IFI-145, Flange Dia. 15/16 In., Package Quantity 50

Reviews