BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7/16"-14 Plain Finish 316 Stainless Steel Nylon Insert Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G1155052| Mfr #: 1WY61

$15.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: IFI-100/107
Nut Style: Nylon Insert Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155052 Mfr #: 1WY61
Fastener Thread Direction: Right HandNut Standards: IFI-100/107
Nut Style: Nylon Insert Lock NutWidth Across Flats: 5/8"
Fastener Thread Type: UNC (Coarse)Nut Height: 29/64"
Basic Material: Stainless SteelDia./Thread Size: 7/16"-14
Locknut Series: NE - Regular Lock NutFastener Finish: Plain
Material Grade: 316Item: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/16 In.-14, Material Grade 316, Width Across Flats 5/8 In., Nut Height 29/64 In., Nut Standards IFI-100/107, Package Quantity 10

Reviews