20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

7/16"-14 Grade 9 Zinc Plated Finish Steel Top Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G1209774| Mfr #: 612070-PG

$24.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209774 Mfr #: 612070-PG
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedItem: Lock Nut
Basic Material: SteelFastener Thread Type: UNC
Material Grade: Grade 9Nut Style: Top Lock
Width Across Flats: 11/16"Dia./Thread Size: 7/16"-14
Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/16 In.-14, Material Grade Grade 9, Width Across Flats 11/16 In., Nut Height 29/64 In., Flange Dia. -, Package Quantity 50
Save 15%. Sign up for Z-mail.