THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

7/16"-14 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G1655981| Mfr #: SLI80431-050P

$10.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Yellow
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655981 Mfr #: SLI80431-050P
Basic Material: SteelFastener Finish: Zinc Yellow
Item: Lock NutWidth Across Flats: 11/16"
Nut Standards: IFI-100/107Material Grade: Grade C
Fastener Thread Type: UNC (Coarse)Nut Height: 15/64"
Flange Dia.: -Fastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Top Lock
Dia./Thread Size: 7/16"-14Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 7/16 In.-14, Material Grade Grade C, Width Across Flats 11/16 In., Nut Height 15/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 50

Reviews