7/16"-20 Grade A Zinc Plated Finish Steel Deformed Thread Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1318922| Mfr #: CLNFI20430-100P

$15.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade A
Dia./Thread Size: 7/16"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318922 Mfr #: CLNFI20430-100P
Fastener Thread Type: UNF (Fine)Material Grade: Grade A
Dia./Thread Size: 7/16"-20Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 11/16"
Nut Style: Reversible Lock NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 3/8"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 7/16 In.-20, Material Grade Grade A, Width Across Flats 11/16 In., Nut Height 3/8 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 100

Reviews