JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/16"-20 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G0628031| Mfr #: 4FAU7

$7.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628031 Mfr #: 4FAU7
Fastener Thread Direction: Right HandBasic Material: Steel
Item: Lock NutNut Standards: IFI-100/107
Width Across Flats: 11/16"Fastener Finish: Zinc Yellow
Material Grade: Grade CDia./Thread Size: 7/16"-20
System of Measurement: InchNut Style: Top Lock
Fastener Thread Type: UNFCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 7/16 In.-20, Material Grade Grade C, Width Across Flats 11/16 In., Nut Height 3/8 In., Nut Standards IFI-100/107, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.