Lock Nut, 7/8-14, Gr 18-8, SS, Plain

VALUE BRAND |Zoro #: G1343526|Mfr #: 3PDJ4

$7.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343526 Mfr #: 3PDJ4
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 18-8
Nut Style: Nylon Insert Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFastener Thread Type: UNF
Nut Standards: IFI-100/107Width Across Flats: 1-1/4"
Dia./Thread Size: 7/8"-14Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 7/8 In.-14, Material Grade 18-8, Width Across Flats 1-1/4 In., Nut Height 63/64 In., Nut Standards IFI-100/107

Product Reviews

Save 15% when you sign up for Z-mail.