Shop Alternate Products
This Product is Discontinued
Zoro Select
Lock Nut, 7/8-14, Steel, Zinc Plated, 10 PK (Discontinued)
Mfr # 3HDW5
Zoro # G1392641
This Product is Discontinued
Key Features
- Thread Size 7/8-14
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand