KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-14 Grade C Yellow Zinc Finish Steel Top Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G1607462| Mfr #: 4FAV8

$6.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade C
Dia./Thread Size: 7/8"-14
Nut Standards: IFI-100/107
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607462 Mfr #: 4FAV8
Material Grade: Grade CDia./Thread Size: 7/8"-14
Nut Standards: IFI-100/107Width Across Flats: 1-5/16"
Nut Style: Top LockBasic Material: Steel
Fastener Finish: Zinc YellowNut Height: 49/64"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Taiwan, Province of China

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 7/8 In.-14, Material Grade Grade C, Width Across Flats 1-5/16 In., Nut Height 49/64 In., Nut Standards IFI-100/107, Package Quantity 10

Reviews