JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-9 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G1479947| Mfr #: 3PDJ3

$5.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479947 Mfr #: 3PDJ3
Fastener Thread Direction: Right HandNut Style: Nylon Insert Lock Nut
Basic Material: Stainless SteelMaterial Grade: 18-8
Item: Lock NutSystem of Measurement: Inch
Fastener Finish: PlainNut Standards: IFI-100/107
Width Across Flats: 1-1/4"Dia./Thread Size: 7/8"-9
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/8 In.-9, Material Grade 18-8, Width Across Flats 1-1/4 In., Nut Height 63/64 In., Nut Standards IFI-100/107

Product Reviews

Save 15%. Sign up for Z-mail.