20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/8"-9 Grade 9 Zinc Plated Finish Steel Top Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G1291726| Mfr #: SLI9087CAD-005P

$35.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291726 Mfr #: SLI9087CAD-005P
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 9
Item: Lock NutNut Style: Top Lock
Fastener Thread Direction: Right HandFastener Thread Type: UNC
Width Across Flats: 1-5/16"Dia./Thread Size: 7/8"-9
Flange Dia.: -Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/8 In.-9, Material Grade Grade 9, Width Across Flats 1-5/16 In., Nut Height 29/32 In., Flange Dia. -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.