Lock Nut, 7/8-9, Steel, Galv, PK10

VALUE BRAND |Zoro #: G0511253|Mfr #: 4HFP5

$8.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511253 Mfr #: 4HFP5
Basic Material: SteelFastener Finish: Hot Dip Galvanized
System of Measurement: InchItem: Lock Nut
Fastener Thread Direction: Right HandFlange Dia.: -
Fastener Thread Type: UNCWidth Across Flats: 1-5/16"
Dia./Thread Size: 7/8"-9Country of Origin (subject to change): United States

Product Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 7/8 In.-9, Width Across Flats 1-5/16 In., Flange Dia. -, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.