#8-32 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1779784| Mfr #: KEPIX0-8-100P

$7.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779784 Mfr #: KEPIX0-8-100P
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 3/8"
Nut Style: Tooth Washer Lock NutMaterial Grade: 18-8
Fastener Thread Type: UNCWidth Across Flats: 11/32"
Fastener Finish: PlainDia./Thread Size: #8-32
Basic Material: Stainless SteelSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #8-32, Material Grade 18-8, Width Across Flats 11/32 In., Nut Height 5/32 In., Flange Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.