#8-32 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1084605| Mfr #: KEPI0-80-100P

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1084605 Mfr #: KEPI0-80-100P
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 3/8"
Fastener Finish: Zinc PlatedDia./Thread Size: #8-32
Basic Material: SteelSystem of Measurement: Inch
Nut Style: Tooth Washer Lock NutMaterial Grade: Grade 2
Fastener Thread Type: UNCWidth Across Flats: 11/32"
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #8-32, Material Grade Grade 2, Width Across Flats 11/32 In., Nut Height 1/8 In., Flange Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.