Shop Alternate Products
This Product is Discontinued
Zoro Select
Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 25 PK (Discontinued)
Mfr # 4CAE4
Zoro # G2262513
This Product is Discontinued
Key Features
- Hex Type Cap Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated