20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#8-32 Plain Finish Nylon Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G2123423| Mfr #: 0700832LN

$2.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123423 Mfr #: 0700832LN
Item: Lock NutBasic Material: Nylon
System of Measurement: InchFastener Finish: Plain
Fastener Thread Direction: Right HandDia./Thread Size: #8-32
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Lock Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #8-32, Nut Height 15/64 In., Flange Dia. -, Package Quantity 25
Save 15%. Sign up for Z-mail.