KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 Plain Finish Nylon Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1206317| Mfr #: 0700832SLN

$1.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 15/64"
Fastener Thread Direction: Right Hand or Left Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206317 Mfr #: 0700832SLN
Nut Height: 15/64"Fastener Thread Direction: Right Hand or Left Hand
Fastener Thread Type: UNC (Coarse)Item: Lock Nut
Dia./Thread Size: #8-32Flange Dia.: -
Nut Standards: IFINut Style: Self Threading Lock Nut
System of Measurement: InchBasic Material: Nylon
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Lock Nut, Nut Style Self Threading Lock Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand or Left Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size #8-32, Nut Height 15/64 In., Nut Standards IFI, Flange Dia. -, Package Quantity 25

Reviews