JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

9/16"-12 Grade 9 Zinc Plated Finish Steel Top Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G1427894| Mfr #: 612110-PG

$34.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427894 Mfr #: 612110-PG
Nut Style: Top LockBasic Material: Steel
Fastener Thread Direction: Right HandItem: Lock Nut
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Material Grade: Grade 9Width Across Flats: 7/8"
Dia./Thread Size: 9/16"-12Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 9/16 In.-12, Material Grade Grade 9, Width Across Flats 7/8 In., Nut Height 39/64 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.