9/16"-12 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0842152| Mfr #: SLI80561-025P

$9.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0842152 Mfr #: SLI80561-025P
Nut Style: Top LockBasic Material: Steel
Fastener Thread Direction: Right HandItem: Lock Nut
Nut Standards: IFI-100/107Width Across Flats: 7/8"
Fastener Finish: Zinc YellowMaterial Grade: Grade C
Dia./Thread Size: 9/16"-12System of Measurement: Inch
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 9/16 In.-12, Material Grade Grade C, Width Across Flats 7/8 In., Nut Height 9/32 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.