20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

9/16"-18 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G2377033| Mfr #: 3PDH7

$10.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377033 Mfr #: 3PDH7
Material Grade: 18-8Fastener Thread Direction: Right Hand
Item: Lock NutNut Style: Nylon Insert Lock Nut
System of Measurement: InchBasic Material: Stainless Steel
Fastener Finish: PlainNut Standards: IFI-100/107
Width Across Flats: 7/8"Dia./Thread Size: 9/16"-18
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 9/16 In.-18, Material Grade 18-8, Width Across Flats 7/8 In., Nut Height 41/64 In., Nut Standards IFI-100/107, Package Quantity 5

Product Reviews