Zoro Select
Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 25 PK
Mfr # 4CAL2
Zoro # G1888372
$8.24
21% off
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK M12300.140.0001
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK M12410.120.0001
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 51/64 in Ht, 5 PK U12450.100.0001
- ZORO SELECT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 3000 PK 11NST188
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK U51738.075.0001
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK M12300.160.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 2, Chrome Plated, 11/32 in Ht, 5 PK MPB3256
- ZORO SELECT Self Clinching Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK 04-2NCL303
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Nylon, Zinc Plated, 100 PK 62NSTH
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK 21FA-616
- ZORO SELECT External Tooth Lock Washer Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 50 PK 4CAK7
- Zoro Select Lock Nuts