M10-1.50 Plain Finish A2 Stainless Steel Nylon Insert Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0400066| Mfr #: 6CB73

$9.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0400066 Mfr #: 6CB73
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Nylon Insert Lock NutNut Standards: DIN 985
Fastener Thread Direction: Right HandItem: Lock Nut
Width Across Flats: 17.00mmFastener Finish: Plain
Material Grade: A2Dia./Thread Size: M10-1.50
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M10-1.50, Material Grade A2, Width Across Flats 17.00mm, Nut Height 10.00mm, Nut Standards DIN 985, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.