Lock Nut, M12-1.75, Gr A4, SS, Plain, PK10

VALUE BRAND| Zoro #: G0517641| Mfr #: 6CB86

$5.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Lock Nut
Nut Height: 12.00mm
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0517641 Mfr #: 6CB86
Item: Lock NutNut Height: 12.00mm
System of Measurement: MetricBasic Material: Stainless Steel
Dia./Thread Size: M12-1.75Material Grade: A4
Fastener Finish: PlainFastener Thread Direction: Right Hand
Width Across Flats: 19.00mmNut Standards: DIN 985
Nut Style: Nylon Insert Lock NutFastener Thread Type: Metric
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M12-1.75, Material Grade A4, Width Across Flats 19.00mm, Nut Height 12.00mm, Nut Standards DIN 985, Package Quantity 10

Product Reviews