M14-2.00 Class 8.8 Zinc Plated Finish Steel Top Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G1382735| Mfr #: 4CAL4

$3.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: DIN 1587
Nut Style: Top Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382735 Mfr #: 4CAL4
Fastener Thread Direction: Right HandNut Standards: DIN 1587
Nut Style: Top LockWidth Across Flats: 22.00mm
Fastener Thread Type: MetricNut Height: 14.00mm
Basic Material: SteelFlange Dia.: -
Dia./Thread Size: M14-2.00Item: Lock Nut
Fastener Finish: Zinc PlatedMaterial Grade: Class 8
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Top Lock, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M14-2.00, Material Grade Class 8.8, Width Across Flats 22.00mm, Nut Height 14.00mm, Nut Standards ASME B18.2.2, Flange Dia. -, Package Quantity 10

Reviews