M14-2.00 Plain Finish A2 Stainless Steel Nylon Insert Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G2434031| Mfr #: 6CB75

$9.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: A2
Fastener Thread Type: Metric
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434031 Mfr #: 6CB75
Material Grade: A2Fastener Thread Type: Metric
Fastener Finish: PlainNut Style: Nylon Insert Lock Nut
Width Across Flats: 22.00mmNut Height: 14.00mm
System of Measurement: MetricDia./Thread Size: M14-2.00
Basic Material: Stainless SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 985Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M14-2.00, Material Grade A2, Width Across Flats 22.00mm, Nut Height 14.00mm, Nut Standards DIN 985, Package Quantity 10

Reviews