JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M16-2.00 Class 5 Zinc Plated Finish Steel Nylon Insert Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1957837| Mfr #: M12300.160.0001

$13.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1957837 Mfr #: M12300.160.0001
Fastener Thread Direction: Right HandSystem of Measurement: Metric
Item: Lock NutNut Style: Nylon Insert Lock Nut
Fastener Thread Type: MetricFastener Finish: Zinc Plated
Material Grade: Class 5Dia./Thread Size: M16-2.00
Basic Material: SteelNut Standards: DIN 985
Width Across Flats: 24.00mmCountry of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M16-2.00, Material Grade Class 5, Width Across Flats 24.00mm, Nut Height 16.00mm, Nut Standards DIN 985, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.