KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M20-2.50 Plain Finish A2 Stainless Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G1537934| Mfr #: 6CB78

$1.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: A2
Dia./Thread Size: M20-2.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537934 Mfr #: 6CB78
Fastener Thread Type: MetricMaterial Grade: A2
Dia./Thread Size: M20-2.50Nut Standards: DIN 985
Width Across Flats: 30.00mmNut Style: Nylon Insert Lock Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 20.00mmFastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Metric
Country of Origin (subject to change): Unknown

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M20-2.50, Material Grade A2, Width Across Flats 30.00mm, Nut Height 20.00mm, Nut Standards DIN 985

Reviews