M24-3.00 Plain Finish A4 Stainless Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G2039563| Mfr #: 6CB91

$10.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039563 Mfr #: 6CB91
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Nylon Insert Lock NutNut Standards: DIN 985
Fastener Thread Direction: Right HandItem: Lock Nut
Width Across Flats: 36.00mmFastener Finish: Plain
Material Grade: A4Dia./Thread Size: M24-3.00
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Metric, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M24-3.00, Material Grade A4, Width Across Flats 36.00mm, Nut Height 24.00mm, Nut Standards DIN 985

Product Reviews

Save 15%. Sign up for Z-mail.